Beli distributor tv samsung di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Samsung Education TV Touchscreen Panel Overlay
    Mulai

    Rp42.999.900

    Samsung Education TV Touchscreen Panel Overlay
    atribut:
    • Processor: i7-4U + Ram 8Gb + SSD 128 Gb + Wifi + Bluetooth + Windows Original 10
    • Size Screen (inch): 65
  2. Cling Glass Cleaner Bottle (Pembersih Kaca)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp9.900

    Cling Glass Cleaner Bottle (Pembersih Kaca)
    atribut:
    • Volume (ml): 440
    • Packaging: Bottle
  3. ALL GEAR Rope
    Mulai

    Rp359.900

    ALL GEAR Rope
    Deskripsi:
    Arborist Climbing Ropes are available in a variety of colors and materials, with kernmantle, diamond braid, solid braid, and double braid construction. Use for climbing applications in tree work.
  4. Extech Heat Stress Monitor
    Mulai

    Rp8.699.900

    Extech Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 41113607
    • Application: Construction; Outdoor; Sporting Events
    • Audible Alarm: Yes
    • Auto Shut-Off: Yes
    • Backlit Screen: Yes
    • Battery Runtime (hour): 200
    • Battery Type: (1) 9V
    • Black Globe Diameter (inch): 2
    • Black Globe Temperature Accuracy (°C): ±0.6
    • Black Globe Temperature Accuracy (°F): ±1.1
    • Black Globe Temperature Range (°C): 0 to 80
    • Black Globe Temperature Resolution (°F): 0.1
    • Brand: EXTECH
    • Data Hold: Yes
    • Data Logging: Yes
    • Display Screen Height (inch): 1.42
    • Display Screen Type: LCD with LED Backlight
    • Display Screen Width (inch): 2.05
    • Heat Index Temperature Accuracy (°C): 1
    • Heat Index Temperature Accuracy (°F): ±1.8
    • Heat Index Temperature Range (°C): 0 to 59
    • Heat Index Temperature Range (°F): 32 to 138
    • Humidity Accuracy: ±3%
    • Humidity Range: 1% to 99%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes: AC Adaptor; Carrying Case
    • Includes AC Adapter: Yes
    • Includes Batteries: Yes
    • Includes Case: Yes
    • Includes Memory Card: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: No
    • Low battery indicator: Yes
    • Manufacturer Part Number: HT200
    • Maximum Accuracy (%): ±1.5
    • Memory Storage Capacity: 50 Readings
    • Meter Type: Black Globe
    • Operating Humidity Range: Greater Than 95%
    • Operating Temperature Range (°C): 0 to 50
    • Overall Depth (inch): 11.81 in
    • Overall Height (inch): 1.97 in
    • Overall Width (inch): 2.76
    • RH Range (%RH): 1 to 99
    • Sampling Rate (s): 1 per
    • Sensor Type: Black Globe Sensor; Temperature and Humidity Sensor
    • Size (inch): 1.97 in x 2.76 in x 11.81 in
    • Step Accuracy (°): 0.8
    • Temperature Display Units: °C; °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 7.8
    • Wet Bulb Globe Temperature Accuracy: 1; 1.5
    • Wet Bulb Globe Temperature Accuracy (°F): ±1.8; ±2.7
    • Wet Bulb Globe Temperature Range (°C): 0 to 56; 0 to 59
    • Wet Bulb Globe Temperature Range (°F): 32 to 132; 32 to 138
    • Wet Bulb Globe Temperature Resolution (°F): 0.1
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  5. Logitech Keyboard
    Mulai

    Rp319.900

    Logitech Keyboard
    Deskripsi:
    Gaming keyboard berkinerja tinggi yang dilengkapi pilihan switch mechanical GX terbaik untuk Anda. Dilengkapi report rate 1md, USB passthrough, LIGHTYSNC RGB, dan bahan aluminum-alloy.TOMBOL KHUSUS- Kontrol Pencahayaan: FN+F5/ F6/F7- Game Mode: FN+F8- Kontrol media: FN+F9/ F10/F11/F12- Kontrol Volume: FN+ PRTSC/SCRLK/PAUSE- Tombol FN yang Dapat Diprogram melalui Logitech G HUB
  6. MANITOWOC Ice Maker & Dispenser Accessories
    Mulai

    Rp5.299.900

    MANITOWOC Ice Maker & Dispenser Accessories
    Deskripsi:
    These leg sets raise ice machines off the floor.
    atribut:
    • UNSPSC: 52141501
  7. AIR SYSTEMS INTERNATIONAL Electric Fan & Blower for Confined Space
    Mulai

    Rp8.499.900

    AIR SYSTEMS INTERNATIONAL Electric Fan & Blower for Confined Space
    Deskripsi:
    Zinc die-cast lock body padlocks resist corrosion, so they can be used for both indoor and outdoor applications. These locks are controlled with an app that uses Bluetooth technology to restrict access to property.
    atribut:
    • UNSPSC: 40101604
Daftar Harga distributor tv samsung Terbaru April 2026
Samsung Education TV Touchscreen Panel OverlayRp42.999.900
Cling Glass Cleaner Bottle (Pembersih Kaca)Rp9.900
ALL GEAR RopeRp359.900
Extech Heat Stress MonitorRp8.699.900
Logitech KeyboardRp319.900
MANITOWOC Ice Maker & Dispenser AccessoriesRp5.299.900
AIR SYSTEMS INTERNATIONAL Electric Fan & Blower for Confined SpaceRp8.499.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)